Table top cart with waterproof platform

Article no.: 24011401
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Table trolleys

Identification & Classification

Article number 24011401
EAN / GTIN 4017976677859
Manufacturer number 24011401
L-Number L90070 191
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Table trolleys with the MultiVario modular system made of tubular and sectional steel, welded and powder coated blue RAL 5007. Durable surface protection, impact and scratch resistant. 2 platforms with non-slip plywood made of waterproof plywood. The system parts are simply plugged in and screwed down. 2 swivel and 2 fixed-position castors with TPE tyres and hubs with grooved ball bearing. Swivel castors with brakes. Load capacity of upper tray 200 kg.

Feature:

Total load capacity (kg): 600
Usable surface length (mm): 1000
Usable surface width (mm): 600
Shelf heights (mm): 270, 900
Overall length (mm): 1197
Total width (mm): 609
Total height (mm): 900
Tyres: TPE
Wheel size (mm): 200 x 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart