{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TopCut | |
| Nominal ⌀ D | 15 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Hole tolerance | H7 | |
| Application for type of drilling | for through holes | |
| Machining strategy | HPC | |
| Through-coolant | yes | |
| Semi-Standard | yes | |
| Arbor size | 12 mm | |
| Cutter length l1 | 12 mm | |
| Head length l | 22 mm | |
| Number of cutting edges Z | 6 | |
| suitable arbor | GARANT TopCut | |
| Width across flats | 10 mm | |
| Feed f in stainless steel < 900 N/mm2 | 0.25 mm/rev. | |
| Type of product | Cutter insert for reaming |
| Article number | 239730 15 | |
| EAN / GTIN | 4045197576026 | |
| Manufacturer number | 239730 15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |