Fine boring head ⌀ 9.75 − 320 mm, Connection: HW63

Article no.: 237546 HW63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Connection Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Connection HW63
Through-coolant yes
External ⌀ D1 63 mm
Overhang A 60 mm
Type of product Boring tool

Identification & Classification

Article number 237546 HW63
EAN / GTIN 4045197608529
Manufacturer number 237546 HW63
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

As Monoblock or with HW63 connection. With internal coolant supply

Spare part:

Insert screw No. 219830.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart