• Last chance! Only a few items available and soon no longer in our assortment.

KOMET® TwinKom® base body for twin boring head without axial adjustment with ABS® shank, long, ⌀ Dmin − ⌀ Dmax: 24-32mm

Article no.: 236682 24-32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

⌀ Dmin − ⌀ Dmax (mm) Unit price incl. VAT

Availability

  • Shank: ABS
  • Use for drilling: oblique spot drilling; Cross-drilling; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range Dmin-Dmax 24 mm - 32 mm
Version long
Shank ABS
Use for drilling oblique spot drilling; Cross-drilling; convex
Through-coolant yes
Collar length L2 7 mm
Overall length Ltot 70 mm
ABS® shank ⌀ Ds 32 mm
Type of product Boring tool

Identification & Classification

Article number 236682 24-32
EAN / GTIN 4047109261594
Manufacturer number G01 71072
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Radially adjustable cartridges for absolute twin boring applications allow a changing of function to a stepped tool for greater cutting depths.
  • Compact tool design.
  • Adjustable ball nozzle for direct coolant supply to the cutting edges.
  • In the case of deep boring-out operations, the helical flutes improve chip evacuation.
  • Minimum lubrication compatible with 1 channel

Note:

Please order cartridges and indexable inserts separately.
Other versions and sizes available on request.
Ordering example:
1× No. 236680 size 24-32 − Base body for twin boring head G01.
2× No. 236684 size 24-32 − Cartridge for twin boring head.
10× No. 236520 size 18-010 − Indexable inserts for general purpose use (in grade BK8425).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart