SmartHolder with 8 screwdriver bits ∙ long ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Inside TORX® profile ∙ 8-pieces ∙ T10 – T40

Article no.: 2304SH-13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2304SH-13
EAN / GTIN 4000896250578
Manufacturer number 2304SH-13
L-Number L60140 5775
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Handy tool holder, tool set – for craftsmen or for home DIY – a perfect supplement to the tool case
  • Extremely convenient and compact to store the maximum number of tools in minimal space while offering the best overview
  • HAZET SmartHolder – Developed and produced ″Made in Germany″
  • Stable and easily accessible tool storage
  • Easy to clean
  • Screwdriver bit magazine with kickstand set up using the button on the side
  • Bit strips push away against each other - all bits are easy to remove
  • Tool storage with bit holder – set up by simply pulling on one of the two tools
  • When closed, all parts are always safely locked in place – it's impossible for parts to fall out. To remove, turn the socket and pull it out upwards
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Inside TORX® profile
  • Wrench size: ∙ T10 – T40
  • For manual operation
  • Number of tools: 8

Supplied with:

Bit 2223NSLG-T20 ∙ 2223NSLG-T25 ∙ 2223NSLG-T30

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart