Stacking frame for pallet dollies

Article no.: 22920
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)
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
Type of product Rack attachment

Identification & Classification

Article number 22920
EAN / GTIN 4017976229201
Manufacturer number 22920
L-Number L90080 571
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

For parking flat pallets and pallet cages at an ergonomically comfortable level. Angle steel construction with catch corners, sturdy tubular supports with base plates. Stable support tubes with foot plates, to be inserted into corner sleeves at the stacking frame. Powder coated, blue RAL 5007. Stacking frames can be bolted tight with the pallet dolly via base plates and bolting set (included in delivery).

Feature:

Total load capacity (kg): 1200
Length of usable platform (mm): 1010
Width of usable platform (mm): 810
Height without dolly (mm): 370
Height with dolly (mm): 652