Tool adaptor, Polygon ISO 26623 , PSC 50

Article no.: 228149
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 228149
EAN / GTIN 4069739450186
Manufacturer number 19.BMTC5BMT65ÜKZ70X115
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Static tools and adapters, BMT65, PSC mount, internal cooling

Feature:

  • Product name (PRODDES): 19.BMTC5BMT65ÜKZ70X115
  • Type of product: Static tools and adapters
  • Overall height (OAH): 95
  • Length of reach (LPR): 147 mm
  • Function length (WF): 115 mm
  • Shank size: BMT65
  • Interface size: PSC 50
  • Tool holder cooling: Through-coolant

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart