Mounted points resin bonded 40x20-6x40 mm A36Q4 B84 PREMIUM cast iron

Article no.: 2258
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification & Classification

Article number 2258
EAN / GTIN 9003170022583
Manufacturer number 2258
L-Number L50140 2941
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM synthetic resin points for straight grinders have a vibration-damping effect due to their composition and are therefore less sensitive to impact, resulting in greater comfort and safety during daily work. Thanks to their special quality, these points are ideal for deburring, chamfering and edge breaking on cast iron and deliver top-quality results.

Feature:

  • Shape: 52ZY MOUNTED POINT
  • Vs /max: 50 m/s
  • Material suitability: Cast iron
  • Product line: PREMIUM
  • Specification : A 36 Q4 B84
  • Dimensions (D x D - S x L): 40 x 20 - 6 x 40 mm
  • Container diameter: 40 mm
  • Thickness: 20 mm
  • Grit size: 36
  • Tools for: Straight die grinder

Advantage:

  • Due to their composition, synthetic resin points have a vibration-damping effect and are therefore less sensitive to impact
  • Particularly suitable for hard-to-reach areas
  • High efficiency

Application:

  • For work on cast iron such as deburring, chamfering and edge breaking

Recommendation:

  • Grit size 20 - 46 for coarse grinding
  • Note different degrees of hardness according to specification:
    • P: for high aggressiveness
    • Q: general purpose use
    • S: for long tool life
  • Observe working speed of max. 50 m/s

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart