{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 200 mm | |
| Number of cutting edges Z | 20 | |
| Shank type | with bore | |
| Setting angle κ | 70 degrees | |
| Through-coolant | no | |
| maximum cutting depth ap max | 6 mm | |
| maximum external ⌀ Dmax | 209 mm | |
| Overall length Ltot | 63 mm | |
| Mounting bore ⌀ | 60 mm | |
| suitable indexable insert | PN.. 1106 | |
| Wedge | 229720 | |
| Wedge screw | 229721 | |
| Type of product | Face mill |
| Article number | 223300 200/20 | |
| EAN / GTIN | 4960664732807 | |
| Manufacturer number | THN08116 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |