Cutt-off wheels CLASSIC 300x3,5x25,4 mm straight A30S BASIC steel

Article no.: 223039
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 223039
EAN / GTIN 9003172230399
Manufacturer number 223039
L-Number L50190 40
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The BASIC cutting disc for the petrol cut-off wheel is a universal tool for cutting large steel cross-sections. Whether you are a professional or a DIY enthusiast, this cut-off wheel has the potential to become your new favourite tool. This cost-effective cutting tool makes your work easier and delivers reliable results. With its robust design and high cutting ability, this cutting disc is perfect for work around the house or on the construction site.

Feature:

  • Shape: 41H CUTTING DISC, STRAIGHT, WOVEN VERSION
  • Grit size: 30
  • Vs /max: 80 m/s
  • Material suitability: steel
  • Product line: BASIC
  • Specification : A30S-BFBSTEEL
  • Dimensions (D x T x H): 300 x 3.5 x 25.4 mm
  • Container diameter: 300 mm
  • Thickness: 3.5 mm
  • Bore: 25.4 mm
  • Tools for: Cut-off saw

Advantage:

  • The product offers reduced cutting times with little effort
  • Good service life and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For processing steel
  • For cutting profiles, solid material and large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol motor

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart