{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | PNMU 1205 ANER-GM | |
| Type | GG | |
| Type | PR1210 | |
| Tool material | Carbide | |
| Feed fz per tooth | 0.11 − 0.44 mm | |
| Number of changes/inserts | 10 | |
| Type of product | Indexable insert for milling |
| Article number | 222816 GG | |
| EAN / GTIN | 4960664602605 | |
| Manufacturer number | TKA05050 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |