XECX 32T302, HB7535, Type: UNI

Article no.: 216685 UNI
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XECX 32T3
Type UNI
Corner radius 0.2 mm
Type HB7535
Tool material Carbide
Insert thickness 4 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 216685 UNI
EAN / GTIN 4069515048125
Manufacturer number 216685 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
1000
Aluminium (short chipping)
N
900
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
50
Uni
 
wet maximum
 
dry
 

Description

Version:

Double-edged indexable insert for extra-wide chamfers and smooth cutting transitions for excellent surface quality. Particularly soft cut thanks to positive cutting edges.

Note:

For ISO P (P10-P40)
fz = 0.06 − 0.12 mm
ap = 0.05 − 3.00 mm
Vc = 120 − 160 m/min
For ISO N (K10-K40)
fz = 0.05 − 0.25 mm
ap = 0.05 − 3.00 mm
Vc = 500 −1300 m/min

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart