{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | AOMT110404 ER | |
| Type | Ti | |
| Corner radius | 0.4 mm | |
| Type | HB7930-1 | |
| Tool material | Carbide | |
| Feed fz per tooth | 0.12 mm | |
| Type of product | Indexable insert for milling |
| Article number | 215471 TI | |
| EAN / GTIN | 4069515039314 | |
| Manufacturer number | 215471 TI | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |