• Last chance! Soon no longer part of our assortment.

Indexable insert for milling AN.U 120608, for indexable milling cutters

Article no.: 215113 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 25.47 / 1 Piece
  • from 10 Piece
    US $ 21.22 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,495 pieces in stock 1,495 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert AN.U 120608
Type UNI
Corner radius 0.8 mm
Tool material Carbide
Tolerance K
Type HB925
Type of product Indexable insert for milling

Identification & Classification

Article number 215113 UNI
EAN / GTIN 4045197703187
Manufacturer number 215113 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
125
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
95
GG(G)
K
220
Uni
 
dry
 

Description

Version:

Very sturdy double-sided 4-edge indexable insert.
The unique indexable insert geometry means the insert is not weakened by the securing hole.

Cutting data:

ap max = 12 mm.
ap = 10 mm (recommendation).

Attention:

Not suitable for full-slot milling.

Note:

Side milling: Standard application values for ae = 0.3×D / ap = 10 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart