• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable insert for milling POMX 10T5ZEER M, for high feed rate indexable face mills, HB9530

Article no.: 213166 ST900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 24.74 / 1 Piece
  • from 10 Piece
    US $ 20.62 / 1 Piece
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert POMX 10T5ZEER M
Type ST900
Type HB9530
Tool material Carbide
Programming radius at ap max 4.8 mm
Feed fz per tooth 1.1 mm
Number of changes/inserts 5
Type of product Indexable insert for milling

Identification & Classification

Article number 213166 ST900
EAN / GTIN 4045197714176
Manufacturer number 213166 ST900
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
350
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
280
wet maximum
 
Air
 

Description

Version:

Sturdy insert version (thickness = 5.9 mm).
Positive geometry for high feed rates.
Flat cutting edge length: 2 mm for high surface quality.
Special cost-effectiveness due to 5 cutting edges.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 2.2 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart