FeedKing high feed rate milling cutter with plain shank, for indexable inserts XD..

Article no.: 212902 35/5L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
27 pieces in stock 27 pieces available in 5-10 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Price per 1 Piece (incl. VAT)

Availability

  • Milling application: Circular milling; Ramping; Plunging
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FeedKing
Cutting edge ⌀ DC 35 mm
Number of cutting edges Z 5
Shank type Plain shank
Milling application Circular milling; Ramping; Plunging
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 22 mm
maximum cutting depth ap max 0.85 mm
Overhang L1 35 mm
Overall length Ltot 220 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 57 mm
Circular interpolation milling ⌀ Dmax 68 mm
Circular interpolation milling ap 0.85 mm
Ramping angle αmax 0.82 degrees
Ramping length L for αmax 21 mm
suitable indexable insert XD.. 070308
Set of insert screws 219810 (9IP; 2.2 Nm)
Setting angle κ 10 degrees
Type of product Copy mill

Identification & Classification

Article number 212902 35/5L
EAN / GTIN 4045197815606
Manufacturer number 212902 35/5L
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dynamic cutter geometry for highest feed rates. Extremely smooth cutting action due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces, thereby reducing the stress on the main spindle.

Advantage:

Particularly cost-effective due to exceptionally sturdy 4-edge inserts.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart