{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Power Q | |
| Cutting edge ⌀ DC | 40 mm | |
| Number of cutting edges Z | 3 | |
| Shank type | with threaded shank | |
| Milling application | Circular milling; Ramping; Plunging | |
| Machining strategy | HPC | |
| Through-coolant | yes | |
| Tool exchange | PowerCard | |
| ⌀ D1 h6 | 17 mm | |
| ⌀ D2 | 29 mm | |
| ⌀ D3 | 24 mm | |
| Overall length Ltot | 60 mm | |
| Mounting thread M | M16 | |
| Circular interpolation milling ⌀ Dmin | 64 mm | |
| Circular interpolation milling ⌀ Dmax | 78 mm | |
| Circular interpolation milling ap | 1.5 mm | |
| Ramping angle αmax | 2.25 degrees | |
| Ramping length L for αmax | 20.34 mm | |
| suitable indexable insert | XDM.120516 | |
| Type of product | Copy mill |
| Article number | 212816 40/3 | |
| EAN / GTIN | 4045197939333 | |
| Manufacturer number | 212816 40/3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |