{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 2 mm | |
| Coating | Diamond | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Tolerance nominal ⌀ | 0 / −0.01 | |
| No. of teeth Z | 2 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.05×D for copy milling | |
| Shank | DIN 6535 HA with h5 | |
| Flute length Lc | 1.6 mm | |
| Radius R | 1 mm | |
| Overhang length L1 incl. recess | 10 mm | |
| Recess ⌀ D1 | 1.94 mm | |
| Overall length L | 45 mm | |
| Shank ⌀ Ds | 4 mm | |
| Feed fz for copy milling in graphite | 0.0216 mm | |
| Correction factor for vc | 1.25 | |
| Cutting speed vc in graphite | 275 m/min | |
| Colour ring | black | |
| Type of product | Ball-nosed slot drill |
| Article number | 209790 2X10 | |
| EAN / GTIN | 4045197476838 | |
| Manufacturer number | 209790 2X10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |