GARANT Diabolo solid carbide torus cutter HRC 62 HPC, TiSiN, ⌀ e8 DC / R1: 10/1,0mm

Article no.: 206421 10/1,0
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
In stock Available in 3-4 working days
422 pieces in stock 422 pieces available in 3-4 working days

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h7
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 10 mm
Coating TiSiN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ h7
No. of teeth Z 6
Helix angle 50 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.2 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in steel < 60 HRC 0.045 mm
Feed fz for copy milling in steel < 60 HRC 0.07 mm
Feed fz for copy milling in steel < 65 HRC 0.07 mm
Shank tolerance h6
Colour ring red
Type of product Torus cutter

Identification & Classification

Article number 206421 10/1,0
EAN / GTIN 4069515030670
Manufacturer number 206421 10/1,0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
150
Steel < 55 HRC
H
130
Steel < 60 HRC
H
100
Steel < 65 HRC
H
80
Steel < 67 HRC
H
65
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Corner radius R1 = ±0.005 mm.
Specialist for steels up to 62 HRC. Reliable process and longer service life thanks to optimised cutter geometry and state-of-the-art high-performance coating.
Without dynamic helical pitch.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart