3-jaw tab puller with oscillating, height-adjustable jaws, hydraulic spindle, up to 300 mm spread, 280 mm reach

Article no.: 206-1-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 206-1-B
EAN / GTIN 4021176412448
Manufacturer number 206-1-B
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The heavy, 3-jaw puller with oscillating, height-adjustable puller arms and hydraulic spindle is used for centrically pulling large, especially seized bearings, gears, and discs in all common sizes for craft, industry, and workshop. The hydraulic spindle achieves an average pulling force of up to 12 t. This allows for the loosening of any component that is mounted on a shaft and is freely accessible from the outside. For pulling processes with a pulling force of up to 10 t and/or in confined space conditions, the mechanical spindle can be used. The oscillating puller arms adapt to any installation situation and are universally applicable due to the adjustable reach. Depending on the design, the claw shape differs. The 3-jaw design guarantees even load distribution and thus a particularly safe hold on the part to be pulled.
  • Adjustable puller jaws for individual reach adjustment
  • Oscillating puller jaws offer a variety of adjustment options

Feature:

  • Material: tool steel
  • Total width [mm]: 360 mm
  • Total width [inch]: 14 3/16
  • Total depth [mm]: 360 mm
  • Total depth [inch]: 14 3/16
  • Total height [mm]: 480 mm
  • Total height [inch]: 18 7/8
  • Width across flats [mm]: 12 mm
  • Thread dimension: G 3/4 inch
  • Span outside pull-off (max.) [inch]: 11 7/8
  • Span outside pull-off (min.) [inch]: 1 1/2
  • Span outside pull-off (max.) [mm]: 300 mm
  • Clamping depth, external puller [mm]: 280 mm
  • Clamping depth external puller [inch]: 11 1/32
  • Hook root thickness at the tip (claw thickness K) [mm]: 5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base width (claw width J) [inch]: 1 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 18 mm
  • Hook root depth usable (claw depth usable O) [inch]: 11/16
  • Total hook root depth (total claw depth H) [mm]: 48 mm
  • Total hook root depth (total claw depth H) [inch]: 1 7/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 18 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/4
  • Max. torque [Nm]: 20 Nm
  • Max. torque [ft lb]: 14.75
  • Max. tensile force [kN]: 120 kN
  • Max. tractive force [t]: 12 t
  • Max. pulling force [US t. sh.]: 13.23
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Clamping depth of A6 external pull-off (hydraulic) [mm]: 230 mm
  • Clamping depth of A6 external pull-off (hydraulic) [inch]: 9 1/16
  • Max. torque (hydraulic) [ft lb]: 14.75
  • Separation diameter (min. - max.) [mm]: 0 mm - 300 mm
  • Number of clamping depth adjustment: 2
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart