BIM reciprocating saw blade for demolition work 229x25x1.6 mm 2pcs

Article no.: 20598966R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • optimised for material: wood
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 229 mm
optimised for material wood
Type of product Sabre saw blade

Identification & Classification

Article number 20598966R
EAN / GTIN 082472205985
Manufacturer number 20598966R
L-Number L51190 265
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • High-speed blasting along the cutting edge makes the blade more durable and break-resistant
  • Higher and thicker blade profile prevents the blade from bending during cutting and provides maximum control for even the heaviest demolition jobs

Content:

2 pieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart