2-jaw tab puller with oscillating, height-adjustable jaws, up to 300 mm spread, 280 mm reach

Article no.: 205-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 205-1
EAN / GTIN 4021176028816
Manufacturer number 205-1
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The heavy, 2-jaw puller with oscillating and height-adjustable jaws is used for the central extraction of large bearings, gears, and discs in all common sizes for crafts, workshops, and industry. This allows for loosening any component that is mounted on a shaft and accessible from the outside. The oscillating jaws adapt to any installation situation and can be universally used due to the adjustable reach. Depending on the version, the claw shape varies.
  • Adjustable puller jaws for individual adaptation of the reach.
  • Oscillating puller jaws offer a variety of adjustment options

Feature:

  • Material: tool steel
  • Total width [mm]: 360 mm
  • Total width [inch]: 14 3/16
  • Total depth [mm]: 58 mm
  • Total depth [inch]: 2 5/16
  • Total height [mm]: 330 mm
  • Total height [inch]: 12 1
  • Width across flats [mm]: 27 mm
  • Thread dimension: G 3/4 inch
  • Span outside pull-off (max.) [inch]: 11 7/8
  • Span outside pull-off (min.) [inch]: 1 1/2
  • Span outside pull-off (max.) [mm]: 300 mm
  • Clamping depth, external puller [mm]: 280 mm
  • Clamping depth external puller [inch]: 11 1/32
  • Hook root thickness at the tip (claw thickness K) [mm]: 5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base width (claw width J) [inch]: 1 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 18 mm
  • Hook root depth usable (claw depth usable O) [inch]: 11/16
  • Total hook root depth (total claw depth H) [mm]: 48 mm
  • Total hook root depth (total claw depth H) [inch]: 1 7/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 18 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/4
  • Max. torque [Nm]: 280 Nm
  • Max. torque [ft lb]: 206.53
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 300 mm
  • Number of clamping depth adjustment: 2
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart