{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel | |
| Cutting edge ⌀ DC | 8 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | f8 | |
| No. of teeth Z | 7 | |
| Helix angle | 45 degrees | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal | |
| Cutting width ae for milling operation | 0.05×D for side milling | |
| Shank | DIN 6535 HA to h6 | |
| Balance quality with shank | G 2.5 with HA | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Flute length Lc | 40 mm | |
| Overall length L | 81 mm | |
| Shank ⌀ Ds | 8 mm | |
| Corner chamfer angle | 90 degrees | |
| Feed fz for side milling in steel < 900 N/mm2 | 0.043 mm | |
| Colour ring | green | |
| Type of product | End / face mill |
| Article number | 204019 8 | |
| EAN / GTIN | 4045197954213 | |
| Manufacturer number | 204019 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |