Diamond saw blade MetalMax 105 mm X 1,3 mm

Article no.: 2030864
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 2030864
EAN / GTIN 5706915308648
Manufacturer number 2030864
L-Number L51190 370
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • Breakthrough diamond technology for extreme durability and maximum work performance
  • The blade can make 1000 or more cuts and lasts 30 times longer than thin bond cut-off wheels*
  • The blade is diamond tipped and does not diminish, the depth of cut remains unchanged throughout its life
  • Has a stronger solid steel backing to eliminate the risk of breakage as much as possible
  • LENOX METALMAX™ works with less odour and dust as the disc does not wear out like bonded abrasives. Only the cut material develops visible sparks
  • Works in a wide range of materials including steel, stainless steel, cast iron, rebar, sheet metal, aluminium and non-ferrous metals
  • *Average performance of the MetalMax™ over a 115 x 1 mm cut-off wheel with bonded alumina abrasive in 25 mm carbon steel tube

Content:

1 piece

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart