{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 10 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | f8 | |
| No. of teeth Z | 5 | |
| Helix angle | 45 degrees | |
| Helix angle characteristic | unequal spacing | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal and oblique | |
| Cutting width ae for milling operation | 0.06×D | |
| Shank | DIN 6535 HB to h6 | |
| Balance quality with shank | G 2.5 with HB | |
| Through-coolant | no | |
| Machining strategy | TPC | |
| Flute length Lc | 30 mm | |
| Overhang length L1 incl. recess | 35 mm | |
| Recess ⌀ D1 | 9.8 mm | |
| Overall length L | 80 mm | |
| Shank ⌀ Ds | 10 mm | |
| Corner rounding rv | 0.2 mm | |
| Average chip thickness hmax for TPC milling in titanium > 850 N/mm2 | 0.06 mm | |
| Average chip thickness hmax for TPC milling in Inconel® | 0.05 mm | |
| Colour ring | pink | |
| Type of product | End / face mill |
| Article number | 203083 10 | |
| EAN / GTIN | 4045197609915 | |
| Manufacturer number | 203083 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |