{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Cutting edge ⌀ DC | 12 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | e8 | |
| No. of teeth Z | 4 | |
| Helix angle | 38 degrees | |
| Helix angle characteristic | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.3×D for side milling | |
| Shank | DIN 6535 HB to h6 | |
| Machining strategy | HPC | |
| Flute length Lc | 76 mm | |
| Overall length L | 125 mm | |
| Shank ⌀ Ds | 12 mm | |
| Corner chamfer width at 45° | 0.5 mm | |
| Corner chamfer angle | 45 degrees | |
| Feed fz for side milling in INOX > 900 N/mm2 | 0.065 mm | |
| Correction factor for vc | 1.5 | |
| Colour ring | blue | |
| Type of product | End / face mill | 
| Article number | 203022 12 | |
| EAN / GTIN | 4045197547965 | |
| Manufacturer number | 203022 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com | 
 
	 
	 
	 
	 
	 
	 
	 
	 
	 
	 
	 
	 
	