2-jaw universal puller with hydraulic spindle, spread 105 mm to 750 mm, reach 750 mm

Article no.: 20-5-H
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-5-H
EAN / GTIN 4021176228063
Manufacturer number 20-5-H
L-Number L80010 1983
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-arm universal puller with adjustable clamping depth is used to pull bearings, gears and washers in all common sizes for trade, workshop and industry. The 20-5 is the largest of its kind in the world and therefore the most powerful puller in the 20 series. It can be used to remove any component that sits on a shaft and is freely accessible from the outside. Thanks to its individually adjustable clamping width and depth, the puller adapts to any pulling situation and guarantees particularly safe, non-destructive removal both on external removal and internal extraction.
  • The screw connection allows for easy loosening and particularly tight fastening of the jaws with an allen key
  • Application also for eccentric components through freely movable jaws gliding on the crossbar

Feature:

  • Material: tool steel
  • Span outside pull-off (min.) [mm]: 105 mm
  • Span outside pull-off (max.) [inch]: 29 1/2
  • Span outside pull-off (min.) [inch]: 4 1/8
  • Span outside pull-off (max.) [mm]: 750 mm
  • Clamping depth, external puller [mm]: 750 mm
  • Clamping depth external puller [inch]: 29 1/2
  • Clamping depth of external pull-off A1 [mm]: 500 mm
  • Clamping depth outside pull-off A1 [inch]: 19 11/16
  • Clamping depth outside pull-off A2 [mm]: 550 mm
  • Clamping depth outside pull-off A2 [inch]: 21 5/8
  • Clamping depth external pull-off A3 [mm]: 580 mm
  • Clamping depth outside pull-off A3 [inch]: 22 13/16
  • Clamping depth outside pull-off A4 [mm]: 600 mm
  • Clamping depth external peel A4 [inch]: 23 5/8
  • Clamping depth external peel-off A5 [mm]: 750 mm
  • Clamping depth external peel-off A5 [inch]: 29 1/2
  • Hook root thickness at the tip (claw thickness K) [mm]: 10 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/8
  • Hook base width (claw width J) [mm]: 60 mm
  • Hook base width (claw width J) [inch]: 2 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 60 mm
  • Hook root depth usable (claw depth usable O) [inch]: 2 3/8
  • Total hook root depth (total claw depth H) [mm]: 100 mm
  • Total hook root depth (total claw depth H) [inch]: 3 15/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 40 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1 9/16
  • Span inside pull-out (min.) [mm]: 340 mm
  • Span inside pull-out (max.) [mm]: 1.000 mm
  • Span inside pull-out (min.) [in.]: 13 3/8
  • Span inside extension (max.) [in.]: 39 3/8
  • Max. tensile force [kN]: 120 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 105 mm - 750 mm
  • Span inside pull-out (min. - max.) [mm]: 340 mm - 1.000 mm
  • Stroke [mm: 52
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart