2-jaw universal puller with adjustable reach from 500 mm to 500 mm, spread up to 520 mm

Article no.: 20-4-AV
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-4-AV
EAN / GTIN 4021176706233
Manufacturer number 20-4-AV
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with adjustable reach is used for pulling bearings, gears, and discs in all common sizes for trades, workshops, and industry. The 20-5 is the largest of its kind in the world, making it the most powerful puller in the 20 series. It can loosen any component that sits on a shaft and is freely accessible from the outside. The puller adapts to any pulling situation due to its individually adjustable spread and reach, ensuring a particularly safe, non-destructive disassembly during both external extraction and internal extraction.
  • The screw connection allows for easy loosening and particularly tight fastening of the jaws with an allen key
  • Application also for eccentric components through freely movable jaws gliding on the crossbar

Feature:

  • Material: tool steel
  • Total width [mm]: 600 mm
  • Total width [inch]: 23 5/8
  • Total depth [mm]: 85 mm
  • Total depth [inch]: 3 3/8
  • Total height [mm]: 550 mm
  • Total height [inch]: 21 5/8
  • Width across flats [mm]: 36 mm
  • Thread dimension: G 1 inch
  • Span outside pull-off (max.) [inch]: 21
  • Span outside pull-off (max.) [mm]: 520 mm
  • Clamping depth, external puller [mm]: 500 mm
  • Clamping depth external puller [inch]: 19 11/16
  • Clamping depth of external pull-off A1 [mm]: 350 mm
  • Clamping depth outside pull-off A1 [inch]: 13 3/4
  • Clamping depth outside pull-off A2 [mm]: 400 mm
  • Clamping depth outside pull-off A2 [inch]: 15 3/4
  • Clamping depth external pull-off A3 [mm]: 450 mm
  • Clamping depth outside pull-off A3 [inch]: 17 11/16
  • Clamping depth outside pull-off A4 [mm]: 500 mm
  • Clamping depth external peel A4 [inch]: 19 11/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 45 mm
  • Hook base width (claw width J) [inch]: 1 3/4
  • Hook base depth usable (claw depth usable O) [mm]: 50 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1 15/16
  • Total hook root depth (total claw depth H) [mm]: 82 mm
  • Total hook root depth (total claw depth H) [inch]: 3 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 30 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1 3/16
  • Span inside pull-out (min.) [mm]: 200 mm
  • Span inside pull-out (max.) [mm]: 590 mm
  • Span inside pull-out (min.) [in.]: 7 7/8
  • Span inside extension (max.) [in.]: 23 1/4
  • Max. torque [Nm]: 400 Nm
  • Max. torque [ft lb]: 295.04
  • Max. tensile force [kN]: 120 kN
  • Max. tractive force [t]: 12 t
  • Max. pulling force [US t. sh.]: 13.23
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 295.04
  • Separation diameter (min. - max.) [mm]: 0 mm - 520 mm
  • Span inside pull-out (min. - max.) [mm]: 200 mm - 590 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart