2-jaw universal puller with quick adjustment jaws, up to 160 mm spread, 162 mm reach

Article no.: 20-2x
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-2x
EAN / GTIN 4021176041495
Manufacturer number 20-2x
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with quickly adjustable jaws is used for extracting bearings, gears, and discs in all common sizes for crafts, workshops, and industry. It can release any component sitting on a shaft and freely accessible from the outside. Equipped with robust standard jaws and hand knobs for maximum operating comfort, this all-rounder puller ensures particularly safe, very user-friendly, and non-destructive disassembly during both external extraction and internal pulling.
  • Simple, manual solution of the Jaw clamps using hand knobs (Quick Adjust Technology)
  • Optimized quick adjustment form guarantees an exceptionally good haptics (even with wet or oily hands)

Feature:

  • Material: tool steel
  • Total width [mm]: 216 mm
  • Total width [inch]: 8 1/2
  • Total depth [mm]: 50 mm
  • Total depth [inch]: 1 15/16
  • Total height [mm]: 254 mm
  • Total height [inch]: 10
  • Width across flats [mm]: 22 mm
  • Wrench size, hexagon socket [mm]: 36 mm
  • Span outside pull-off (min.) [mm]: 10 mm
  • Span outside pull-off (max.) [inch]: 6 5/16
  • Span outside pull-off (min.) [inch]: 3/8
  • Span outside pull-off (max.) [mm]: 160 mm
  • Clamping depth, external puller [mm]: 162 mm
  • Clamping depth external puller [inch]: 6 3/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 24 mm
  • Hook base width (claw width J) [inch]: 15/16
  • Hook base depth usable (claw depth usable O) [mm]: 15 mm
  • Hook root depth usable (claw depth usable O) [inch]: 9/16
  • Total hook root depth (total claw depth H) [mm]: 40 mm
  • Total hook root depth (total claw depth H) [inch]: 1 9/16
  • Span inside pull-out (min.) [mm]: 100 mm
  • Span inside pull-out (max.) [mm]: 220 mm
  • Span inside pull-out (min.) [in.]: 3 15/16
  • Span inside extension (max.) [in.]: 8 11/16
  • Max. torque [Nm]: 150 Nm
  • Max. torque [ft lb]: 110.64
  • Max. tensile force [kN]: 80 kN
  • Max. tractive force [t]: 8 t
  • Max. pulling force [US t. sh.]: 8.82
  • Reversible puller hooks: Yes
  • Quick adjustment available: Yes
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 110.64
  • Separation diameter (min. - max.) [mm]: 10 mm - 160 mm
  • Span inside pull-out (min. - max.) [mm]: 100 mm - 220 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart