2-jaw universal puller, up to 120 mm spread, 400 mm reach with extended jaws

Article no.: 20-10-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-10-4
EAN / GTIN 4021176989650
Manufacturer number 20-10-4
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with extended jaws is used for pulling out deeply seated bearings, gears, and disks in all common sizes for crafts, workshops, and industry. This allows for the loosening of any component that is mounted on a shaft and freely accessible from the outside. Equipped with sturdy and adjustable standard jaws, the puller all-rounder ensures particularly safe and non-destructive disassembly during both external extraction and internal extracting.
  • The screw connection allows easy loosening and particularly tight fastening of the jaws with an allen key
  • Application also for eccentric components through freely movable, sliding jaws on the crossbar.

Feature:

  • Material: tool steel
  • Total width [mm]: 172 mm
  • Total width [inch]: 6 3/4
  • Total height [mm]: 183 mm
  • Total height [inch]: 7 3/16
  • Width across flats [mm]: 17 mm
  • Wrench size, hexagon socket [mm]: 27 mm
  • Thread dimension: M14 x 1,5
  • Span outside pull-off (max.) [inch]: 5
  • Span outside pull-off (max.) [mm]: 120 mm
  • Clamping depth, external puller [mm]: 400 mm
  • Clamping depth external puller [inch]: 16
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 20,5 mm
  • Hook base width (claw width J) [inch]: 13/16
  • Hook base depth usable (claw depth usable O) [mm]: 15,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 5/8
  • Total hook root depth (total claw depth H) [mm]: 31 mm
  • Total hook root depth (total claw depth H) [inch]: 1 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 10 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/8
  • Span inside pull-out (min.) [mm]: 70 mm
  • Span inside pull-out (max.) [mm]: 180 mm
  • Span inside pull-out (min.) [in.]: 2 3/4
  • Span inside extension (max.) [in.]: 7 1/16
  • Max. torque [Nm]: 80 Nm
  • Max. torque [ft lb]: 59.01
  • Max. tensile force [kN]: 45 kN
  • Max. tractive force [t]: 4,5 t
  • Max. pulling force [US t. sh.]: 4.96
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 59.01
  • Separation diameter (min. - max.) [mm]: 0 mm - 120 mm
  • Span inside pull-out (min. - max.) [mm]: 70 mm - 180 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart