Bi-metal jigsaw blade 114 x 10 x 1.5 mm 12ZPZ, T-shaft, for wood (3.2-50.8 mm) 3pcs

Article no.: 1991552
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • optimised for material: wood
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 114 mm
optimised for material wood
Type of product Jigsaw blade

Identification & Classification

Article number 1991552
EAN / GTIN 885363175868
Manufacturer number 1991552
L-Number L51190 329
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • POWER BLAST Technology® extends blade life
  • High-speed jetting along the cutting edge makes the blade more durable and break resistant
  • Extra clean cutting
  • Triple hardened teeth with optimised cutting angle for extra clean finish
  • Break resistant
  • Bi-metal technology makes the blade flexible for longer life

Content:

3 pieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart