Radial drill. and mill. head offset, Hydraulic chuck Ø 20

Article no.: 198652
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 198652
EAN / GTIN 4069739343532
Manufacturer number 80.5520HYDVL4IKDI2
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Driven tools, BMT55, radial mount, internal and external cooling

Feature:

  • Product name (PRODDES): 80.5520HYDVL4IKDI2
  • Type of product: Driven tools
  • Overall height (OAH): 88
  • Max. Torque (TQX): 40 Nm
  • Max. Speed, input (RPMX): 6000 rpm
  • Gear ratio (TR): 2:1
  • Connection diameter, min. (DCONN): 20 mm
  • Length of reach (LPR): 123 mm
  • Function length (WF): 85 mm
  • Shank size: BMT55
  • Interface size: Hydraulic expansion Ø 20.0
  • Tool holder cooling: Inner and outer cooling
  • Coupling: 2-flats

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart