VDE long half-round 40° bent nose pliers, 200 mm

Article no.: 195A.20VE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification & Classification

Article number 195A.20VE
EAN / GTIN 3662424099663
Manufacturer number 195A.20VE
L-Number L60130 10058
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • At the end of the manufacturing process, each pair of pliers is individually tested at 10,000 V for 10 seconds for your safety
  • Fine jaws, finely serrated
  • Side wire cutter for copper wire and hard steel wire
  • 195A.20 PU: jaws bent at 40°
  • Removable opening compression spring, can also be reinserted if required
  • Non-slip ergonomic covers
  • Design: polished, lacquered

Feature:

  • B [mm]:18
  • C [mm]: 69
  • D [mm]: 2.9
  • E [mm]: 3.6
  • E1 [mm]: 9
  • L [mm]: 200
  • 160 kg/mm² [Ø mm]: 1.6
  • CU - max. Ø [mm²]: 0.7-3.5
  • [g]: 192

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart