Ratchet spare parts set output 1/4″ f.415SGH N

Article no.: 19010013
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 19010013
EAN / GTIN 4018754296026
Manufacturer number 19010013
L-Number L60010 7961
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Contents 9-parts:
  • 1 rotating part; 1 locking shell; 1 gear lever; 1 Pen; 1 ball; 1 compression spring; 2 retaining rings; 1 cover plate

Feature:

  • Output square external (inch): 1/4″
  • for No.: 415SGH N
  • Weight: 21g

Supplied with:

Contents 9-parts:
  • 1 rotating part; 1 locking shell; 1 gear lever; 1 Pen; 1 ball; 1 compression spring; 2 retaining rings; 1 cover plate

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart