Combination pliers, 200 mm

Article no.: 187A.20G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification & Classification

Article number 187A.20G
EAN / GTIN 3662424087141
Manufacturer number 187A.20G
L-Number L60130 8890
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Flat and oval inserts, fluted, combined with high cutting performances
  • Cutting edges that ensure a clean cut on any type of wire: soft wire, modern materials and piano wire according to the following dimensions: - 187A.20 G: 2.2 mm 205 kg/mm²
  • The geometry significantly reduces the cutting force thanks to an offset axis and a special cutting profile
  • Extremely durable, good-cutting, induction-hardened carbon steel alloy
  • Ergonomic, non-slip and chemical-resistant PVC handles without sacrificing good accessibility
  • Design: Painted, corrosion-resistant

Feature:

  • B [mm]: 26
  • C [mm]: 42
  • E [mm]: 26
  • E1 [mm]: 11.5
  • L [mm]: 205
  • [g]: 300

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart