Heavy-duty diagonal cutter ∙ Length: 160 mm

Article no.: 1802M-11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 1802M-11
EAN / GTIN 4000896144730
Manufacturer number 1802M-11
L-Number L60140 2877
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Performance class H
(piano wire, hardened steel wire)
  • Optimum leverage ratio due to small distance between joint and cutting edges
  • Forged design
  • Easy motion joint free of clearance
  • Lay-on slip joint
  • Induction-hardened cutting edges with grind
  • Cutting edge hardness: 64 HRC
  • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
  • Surface: polished, blasted
  • DIN ISO 5749
  • Made in Germany
  • Dimensions / length: 160 mm
  • Net weight: 0.15 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart