Vertical tool panel ∙ L x W x H: 1150 mm x 10 mm x 510 mm

Article no.: 179NW-26
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Perforated rear panel

Identification & Classification

Article number 179NW-26
EAN / GTIN 4000896219612
Manufacturer number 179NW-26
L-Number L60140 5066
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Vertical tool panel
  • Can be screwed onto workbench Tool trolley Assistent 179NW
  • Holds additional tools
  • Assortment of 8 holders included:
    112-260 ∙ 325 ∙ 350 ∙ 450 ∙ 612 ∙ 618 ∙ 624 ∙ 830
  • Number of perforations: 336
  • L 1150 x W 10 x H 510 mm
  • Made in Germany
  • Dimensions / length: 1150 mm x 10 mm x 510 mm
  • Net weight: 7 kg

Supplied with:

  • 112-830
  • 112-624
  • 112-618
  • 112-612
  • 112-450
  • 112-350
  • 112-325
  • 112-260

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart