Can holder

Article no.: 179N-35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number 179N-35
EAN / GTIN 4000896224258
Manufacturer number 179N-35
L-Number L60140 4516
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Can holder, for at least 4 cans
  • For hole pattern of side panels Tool trolley Assistent 167-3S ∙ 167T (together with 167T26) ∙ 177 ∙ 178N ∙ 179 ∙ 179XL ∙ 179XXL ∙ 179BIG ∙ 179N ∙ 179NX ∙ 179NXL ∙ 179NXXL ∙ 179NXXL-8D and work bench Tool trolley Assistent 177W ∙ 179W ∙ 179NW
  • Fits behind the 179 N-21 door
  • Easy-to-clean due to smooth coating
  • Square perforation for additional hooks
  • Simple assembly due to attachment function including securing with locking clip
  • Made in Germany

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart