Single pole phase tester 200 - 250 V AC, for determining voltages between 200 and 250 V AC on electrical conductors

Article no.: 175.1-50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Voltage tester

Identification & Classification

Article number 175.1-50
EAN / GTIN 7610733001347
Manufacturer number PB 175.1-50
L-Number L60060 1034

Description

Description:

  • Voltage tester 110 – 250 V, according to DIN VDE 0680-6
  • single-pole phase tester for determining voltages between 110 and 250 V on electrical conductors
  • blade made of special spring steel alloy, hard-wearing and durable when used as a screwdriver
  • insulated blade, ensures safety when working
  • integrated glow lamp, visual voltage control

Feature:

  • Blade length: 50 mm
  • Blade thickness: 0.5 mm
  • Blade width: 3.5 mm
  • Diameter: 3.5 mm
  • For metal screws M: 2 mm
  • Full length screwdriver: 150 mm
  • Profile: for slotted screws
  • Square (size): 5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart