Radial drill. and mill. head offset, EWS - Varia V5- Adaptor

Article no.: 170384
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 170384
EAN / GTIN 4069739247694
Manufacturer number 80.60V5KRLB45L
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Driven tools, VDI60, radial mount, external cooling

Feature:

  • Product name (PRODDES): 80.60V5KRLB45L
  • Type of product: Driven tools
  • Overall height (OAH): 104
  • Max. Torque (TQX): 160 Nm
  • Max. Speed, input (RPMX): 3000 rpm
  • Gear ratio (TR): 1:1
  • Length of reach (LPR): 173 mm
  • Function length (WF): 120 mm
  • Shank size: VDI60
  • Interface size: EWS Varia V5
  • Tool holder cooling: External cooling
  • Coupling: claw coupling

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart