{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 10.03 mm | |
| Coating | TiAlN | |
| Tolerance | 0 / 0.004 | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Through-coolant | yes | |
| Shank | DIN 6535 HA with h6 | |
| Machining strategy | HPC | |
| Application for type of drilling | for through holes | |
| Flute length Lc | 20 mm | |
| Overhang L1 | 76 mm | |
| Overall length L | 120 mm | |
| Number of cutting edges Z | 6 | |
| Shank ⌀ Ds | 10 mm | |
| Feed f in steel < 1100 N/mm2 | 0.6 mm/rev. | |
| recommended drill ⌀ in steel < 1100 N/mm2 | 9.8 mm | |
| Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
| Shank tolerance | h6 | |
| Colour ring | green | |
| Type of product | Phillips bit |
| Article number | 164362 10,03 | |
| EAN / GTIN | 4045197363329 | |
| Manufacturer number | 164362 10,03 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |