Outside 12-point profileTool set ∙ double box-end wrenches ∙ pliers 12-pieces ∙ 6 x 7 – 21 x 23

Article no.: 163-59/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 163-59/12
EAN / GTIN 4000896122820
Manufacturer number 163-59/12
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

WERKZEUG-SATZ 163-59/12, Versandgewicht: 2,8 kg, GTIN/EAN: 4000896122820
  • HAZET Safety-Insert-System (SIS)
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: ∙ 6 x 7 ∙ 8 x 9 ∙ 10 x 11 ∙ 12 x 13 ∙ 14 x 15 ∙ 16 x 17 ∙ 18 x 19 ∙ 20 x 22 ∙ 21 x 23
  • Dimensions / length: 519 mm x 342 mm
  • Net weight: 2.8 kg
  • Order system size: 3/3 (519 x 342 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 12

Supplied with:

Double box-end wrench 630-6X7 ∙ 630-8X9 ∙ 630-10X11 ∙ 630-12X13 ∙ 630-14X15 ∙ 630-16X17 ∙ 630-18X19 ∙ 630-20X22 ∙ 630-21X23
Universal pliers 760-2
Heavy-duty diagonal cutter 1802-22
Snipe nose pliers 1841A-22

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart