{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating | uncoated | |
| Tool material | HSS E | |
| Standard | Manufacturer’s standard | |
| Through-coolant | no | |
| Shank | Plain shank with h6 | |
| ⌀ range | 2.200 mm - 2.690 mm | |
| Flute length Lc | 12 mm | |
| Overhang L1 | 33 mm | |
| Overall length L | 57 mm | |
| Number of cutting edges Z | 4 | |
| Shank ⌀ Ds | 2.5 mm | |
| Colour ring | green | |
| Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; O; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC | |
| Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
| Type of product | Phillips bit |
| Article number | 162830 2 | |
| EAN / GTIN | 4062406133719 | |
| Manufacturer number | 162830 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |