DIN counterbore for through holes, uncoated, Counterbore ⌀ D1 ×pin ⌀ D2: 6,5X3,2mm

Article no.: 156020 6,5X3,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
179 pieces in stock 179 pieces available in 3-4 working days

Select article variation and quantity

Counterbore ⌀ D1 ×pin ⌀ D2 (mm) Unit price incl. VAT

Availability

  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 373
  • Shank: Parallel shank to h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Counterbore ⌀ 6.5 mm
Coating uncoated
Pin ⌀ 3,2 mm
Tool material HSS
Number of cutting edges Z 3
Standard DIN 373
Shank Parallel shank to h9
for screw size M3
for quality of the hole f
Overall length L 71 mm
Shank ⌀ Ds 5 mm
Feed f in steel < 500 N/mm2 0.09 mm/rev.
Through-coolant no
Pre-drill ⌀ 3.2 mm
Step height L1 1st step with chamfer 14 mm
Cutter length lc 14 mm
Point angle 180 degrees
Type of product Counterbore

Identification & Classification

Article number 156020 6,5X3,2
EAN / GTIN 4045197087652
Manufacturer number 156020 6,5X3,2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
wet maximum
 

Description

Version:

Spiral fluted counterbore. The pilot ⌀ matches the intended purpose:
f − for through holes fine quality to DIN ISO 273.
m for through holes medium quality to DIN ISO 273.

Application:

For counterboring socket head screws DIN 912, 6912, 7984, and cheese head screws ISO 1207 (DIN 84).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart