Cutt-off wheels 300x3,5x22,23 mm straight A30Q PREMIUM steel

Article no.: 141512
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 141512
EAN / GTIN 9003171415124
Manufacturer number 141512
L-Number L50150 65
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM cut-off wheel for the petrol cut-off machine is your ideal partner for cutting large cross-sections of various steel qualities. It is ideal for both pure freehand applications and guided freehand applications. Its high cutting ability and exceptional service life round off the profile of this extremely high-quality disc.

Feature:

  • Shape: 41H FREEHAND CUTTING DISC
  • Grit size: 30
  • Vs /max: 80 m/s
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : A30Q-BFPSTEEL
  • Dimensions (D x T x H): 300 x 3.5 x 22.23 mm
  • Container diameter: 300 mm
  • Thickness: 3.5 mm
  • Bore: 22.23 mm
  • Tools for: Cut-off saw

Advantage:

  • Optimised for maximum cutting performance and tool life
  • Suitable for pure freehand and guided freehand applications

Application:

  • For machining various steel qualities
  • For cutting workpieces with large diameters
  • Developed for use on manual cut-off machines with electric or petrol motor

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart