Plain shank thread mill 2×D, TiAlN, G: G1/8

Article no.: 139707 G1/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock Available in 5-10 working days
19 pieces in stock 19 pieces available in 5-10 working days

Select article variation and quantity

G Price per 1 Piece (incl. VAT)

Availability

  • Thread type: G; BSP; EG-G; EG-G-LH
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA to h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/8
Coating TiAlN
Thread type G; BSP; EG-G; EG-G-LH
Flank angle 55 degrees
Tool material Solid carbide
Shank DIN 6535 HA to h6
Thread pitch 0.907 mm
Threads per inch 28
Nominal ⌀ DC 7.95 mm
Flute length Lc 20.8 mm
Shank length Ls 36 mm
Overall length L 70 mm
Shank ⌀ Ds 8 mm
No. of teeth Z 3
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
For use with external threads up to 2×D for bolt threads
Feed fz in steel < 900 N/mm2 0.035 mm
Thread profile Full profile
Number of clamping slots 3
Colour ring green
Internal/external application Internal and external
Thread depth 20.8 mm
Type of product thread milling cutter

Identification & Classification

Article number 139707 G1/8
EAN / GTIN 4062406138196
Manufacturer number 139707 G1/8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal or external Whitworth pipe threads,
(ensure stable clamping conditions).

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections). Suitable for internal and external threads.

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139707 + 129100 HB.
Order HE shank: with No. 139707 + 129100 HE.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart