HOLEX Pro Form fluteless machine tap with oil grooves HSS-E-PM, TiN, MF: 12X1,5

Article no.: 139370 12X1,5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
113 pieces in stock 113 pieces available in 3-4 working days

Select article variation and quantity

MF Unit price incl. VAT

Availability

  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12×1.5
Coating TiN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ guide value 11.35 mm
Thread ⌀ 12 mm
Number of clamping slots 6
Colour ring green
Number of cutting edges Z 6
Thread depth 36 mm
Series Pro Form
Type of product Fluteless tap

Identification & Classification

Article number 139370 12X1,5
EAN / GTIN 4069515003698
Manufacturer number 139370 12X1,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
27
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
INOX < 900 N/mm²
M
8
CuZn
N
20
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

HOLEX Pro Form: High-performance fluteless tap for use in a wide range of materials.
  • HSS-E-PM tool material for high wear resistance.
  • The latest-generation optimised HiPIMS TiN coating.

Satisfies DIN 374.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart