GARANT Vap Tap machine tap HSS-E, vaporised, MF: 10X1

Article no.: 137110 10X1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,574 pieces in stock 1,574 pieces available in 3-4 working days

Select article variation and quantity

MF Unit price incl. VAT

Availability

  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10×1
Coating vaporised
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 90 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 9 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Vap Tap
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Taps

Identification & Classification

Article number 137110 10X1
EAN / GTIN 4069515002677
Manufacturer number 137110 10X1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
18
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
18
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
6
INOX < 900 N/mm²
M
6
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

Can be used reliably in a wide range of materials. Optimised neck and flute length for improved chip evacuation when working on deep threads. High-performance HSS-E tool material with higher vanadium content for improved wear resistance. Surface vaporised for reduced edge build-up.

Downloads & documents

From the same series "Vap Tap" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart