Ball joint press with hydraulic spindle for heavy trucks, with 36 mm jaw opening, 15 t max. tension force

Article no.: 129-5-H
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 129-5-H
EAN / GTIN 4021176865091
Manufacturer number 129-5-H
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The ball joint puller with hydraulic spindle for heavy trucks of series 129 is used for the hydraulic extraction of the ball pins when removing ball joints on tie rods and steering rods specifically designed for medium and heavy trucks, buses, and construction vehicles. The series 129 impresses with its versatility. The hydraulic spindle guarantees an easy and controlled removal of particularly seized parts with minimal effort.
  • Low effort for high pulling performance
  • The spindle neck prevents the key from slipping off.

Feature:

  • Material: tool steel
  • Total width [mm]: 76 mm
  • Total width [inch]: 2 1
  • Total depth [mm]: 201 mm
  • Total depth [inch]: 7 15/16
  • Total height [mm]: 280 mm
  • Total height [inch]: 11 1/32
  • Width across flats [mm]: 19 mm
  • Max. torque [Nm]: 35 Nm
  • Max. torque [ft lb]: 25.82
  • Max. tensile force [kN]: 150 kN
  • Max. tractive force [t]: 15 t
  • Max. pulling force [US t. sh.]: 16.53
  • Spare parts available: Yes
  • Max. torque (hydraulic) [Nm]: 70 Nm
  • Fork thickness at the tip, K [mm]: 5,5 mm
  • Fork thickness at the tip, K [inch]: 3/16
  • Fork opening (jaw opening) [mm]: 36 mm
  • Fork opening (mouth opening) [inch]: 1 7/16
  • Fork height (jaw height) [mm]: 22,5 mm
  • Fork height (mouth height) [inch: 7/8
  • Lever clamping range [mm]: 70 mm
  • Lever clamping range [inch]: 2 3/4
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart