Ball joint press with short hydraulic spindle, with 40 mm jaw opening, 15 t max. tension force

Article no.: 129-4-H
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 129-4-H
EAN / GTIN 4021176803666
Manufacturer number 129-4-H
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The spherical joint extractor with a short hydraulic spindle of series 129 is used to press out particularly stubborn ball pins during the dismantling of ball joints and tie rod ends on medium trucks, buses, and construction vehicles. Series 129 impresses with its versatility of applications. Within the series, there are different sizes of spherical joint extractors with varying jaw openings. The clamping range can be adjusted via the thread of the center spindle. The grease hydraulic spindle achieves an average pulling force of up to 15 tons, thus guaranteeing an easy and controlled pulling off of particularly stubborn parts with minimal effort. For extraction processes with a pulling force of up to 10 tons and/or in tight space conditions, the mechanical spindle can be used.
  • Low effort for high pulling performance
  • The reach can be easily adjusted using a spring mechanism.

Feature:

  • Material: tool steel
  • Total width [mm]: 68 mm
  • Total width [inch]: 2 11/16
  • Total depth [mm]: 177 mm
  • Total depth [inch]: 6 15/16
  • Total height [mm]: 280 mm
  • Total height [inch]: 11 1/32
  • Width across flats [mm]: 19 mm
  • Max. torque [Nm]: 70 Nm
  • Max. torque [ft lb]: 51.63
  • Max. tensile force [kN]: 150 kN
  • Max. tractive force [t]: 15 t
  • Max. pulling force [US t. sh.]: 16.53
  • Spare parts available: Yes
  • Fork thickness at the tip, K [mm]: 4,4 mm
  • Fork thickness at the tip, K [inch]: 3/16
  • Fork opening (jaw opening) [mm]: 40 mm
  • Fork opening (mouth opening) [inch]: 1 9/16
  • Fork height (jaw height) [mm]: 28 mm
  • Fork height (mouth height) [inch: 1 1/8
  • Lever clamping range [mm]: 85 mm
  • Lever clamping range [inch]: 3 3/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart